Shop All Spring Plungers
Te-Co
Plunger, Ball W/Out Lock, 1/2-13, 3/4, PK5
Mfr # 52917X
Zoro # G1127296
product price: $24.29
/pk 5, $4.86/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Size (In.) 0.281
- Ball Material 440 Stainless Steel
- Type Without Locking Element
- Body Width (In.) 0.500
- End Force Final (Lb.) 6.00
Product Information
- Brand Te-Co
- MFR # 52917X
- Zoro # G1127296
- Country of Origin United States
- Category Spring Plungers
Dimensions
Ball Size (In.) | 0.281 |
Body Width (In.) | 0.500 |
Thread Size | 1/2"-13 |
Body Length (In.) | 3/4 |
Plunger Dia. | 0.2810 in |
Body Dia. | 1/2 in |
Overall Length | 3/4 in |
Thread Length | 3/4 in |
Body Length | 3/4 in |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 3/4 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.2810 in, Plunger Projection 0.0720 in, Mounting Type Threaded, Body Length 3/4 in, Final Nose Force 6 lb, Initial Nose Force 3 lb, Overall Length 3/4 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Bright (Uncoated), Body Material Stainless Steel, Retractable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-18 Carbon Steel Plug Hand Tap (DWTP5/8-18)
- PROTO 1/2 in Drive, 1-1/4 in 12 pt SAE Socket, 12 Points (J7340)
- HOUGEN 39MM X 50MM 12,000-Series Annular Cutter (12439)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (DI5 14)
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 (53405)
- TE-CO Plunger, Spring, SS, 1/4-20, 1, PK5 (53205)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.11, PK2 (54307)
- TE-CO Plunger, Hand, SS, 5/8-11, 3.05, PK2 (54204)
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, 5/8, PK5 (52405)
- TE-CO Plunger, Spring W/Out Lock, #10-32, 3/4, PK5 (53204X)
- J.W. WINCO JW Winco GN717-8-M12-BK-ST Indexing Plunger (717-8-M12-BK-ST)
- Te-Co Spring Plungers