Shop All Spring Plungers
Te-Co
Plunger, Ball W/Out Lock, #10-32, PK5
Mfr # 52801X
Zoro # G0841032
product price: $13.99
/pk 5, $2.80/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Size (In.) 0.093
- Body Zinc Plated Clear Chromate
- Force 0.50 Initial, 1.50 Final
- Thread Size #10-32
- End Force Initial (Lb.) 0.50
Product Information
- Brand Te-Co
- MFR # 52801X
- Zoro # G0841032
- Country of Origin United States
- Category Spring Plungers
Dimensions
Ball Size (In.) | 0.093 |
Thread Size | #10-32 |
Body Length (In.) | 33/64 |
Body Width (In.) | #10-32 |
Body Length | 33/64 in |
Overall Length | 33/64 in |
Thread Length | 33/64 in |
Plunger Dia. | 0.0930 in |
Description
Spring Plunger, Thread Size #10-32, Thread Length 33/64 in, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 0.0930 in, Plunger Projection 0.0250 in, Mounting Type Threaded, Body Length 33/64 in, Final Nose Force 1.5 lb, Initial Nose Force 0.5 lb, Overall Length 33/64 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS T10 Torx Screwdriver (17210)
- KD TOOLS Torx Tamper Proof Bit Socket, 1/4"Dr, T20 (80182)
- GEARWRENCH 31 oz. Dead Blow Ball Pein Hammer 16-1/2" (68-540G)
- GEARWRENCH 3/8" Drive Mechanics Tool Set SAE 30 Pieces 1/4" to 1" , Chorme (80568)
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, PK5 (52602)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.00, PK2 (54312X)
- TE-CO Spring Plunger Wrench, PK 2 (53008)
- TE-CO Plunger, Spring W/Out Lock, #6-32, PK5 (53301X)
- TE-CO Plunger, Ball, Steel, Zinc, 1/4-20, 17/32, PK5 (52806)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.00, PK2 (54416)
- KIPP Indexing Plungers without collar, Style G, metric (K0343.01412)
- Te-Co Spring Plungers