Shop All Spring Plungers
Te-Co
Plunger, Ball, Steel, Zinc, 5/8-11, 63/64, PK5
Mfr # 52816
Zoro # G1430371
product price: $15.49
/pk 5, $3.10/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length (In.) 63/64
- End Force Final (Lb.) 9.00
- Material Steel Body (12L14)
- Type With Locking Element
- Force 4.50 Initial, 9.00 Final
Product Information
- Brand Te-Co
- MFR # 52816
- Zoro # G1430371
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 63/64 |
Ball Size (In.) | 0.375 |
Body Width (In.) | 0.625 |
Thread Size | 5/8"-11 |
Body Dia. | 5/8 in |
Plunger Dia. | 3/8 in |
Overall Length | 63/64 in |
Thread Length | 63/64 in |
Body Length | 63/64 in |
Description
Spring Plunger, Thread Size 5/8 In.-11, Thread Length 63/64 in, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 3/8 in, Plunger Projection 0.0960 in, Mounting Type Threaded, Body Length 63/64 in, Final Nose Force 9 lb, Initial Nose Force 4.5 lb, Overall Length 63/64 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Machine Base (GX/GIS BASE)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- DRILL AMERICA 19/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN19/64)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15mm 12 pt Metric Socket, 12 Points (8435)
- TE-CO Plunger, Ball W/Out Lock, 1/4-20, 17/32, PK5 (52909X)
- TE-CO Spring Plunger, PK 10 (69611X01)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.00, PK2 (54312)
- TE-CO Plunger, Spring, Steel, B/O, #6-32, 3/8, PK5 (52002)
- TE-CO Plunger, Spring, SS, 3/8-16, 1-1/8, PK5 (53209)
- TE-CO Spring Plunger, Blk Oxd, 10-32x3/4 L, PK5 (5210201)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.11, PK2 (54203X)
- Te-Co Spring Plungers