Shop All Spring Plungers
Te-Co
Plunger, Ball, Steel, Zinc, 3/8-16, 5/8, PK5
Mfr # 52812
Zoro # G0670302
product price: $18.49
/pk 5, $3.70/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Yellow Chromate
- Ball Material 440 Stainless Steel
- Function Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
- Ball Size (In.) 0.187
- Body Zinc Plated Yellow Chromate
Product Information
- Brand Te-Co
- MFR # 52812
- Zoro # G0670302
- Country of Origin United States
- Category Spring Plungers
Dimensions
Ball Size (In.) | 0.187 |
Thread Size | 3/8"-16 |
Body Length (In.) | 5/8 |
Body Width (In.) | 0.375 |
Overall Length | 5/8 in |
Plunger Dia. | 0.1870 in |
Body Dia. | 3/8 in |
Thread Length | 5/8 in |
Body Length | 5/8 in |
Description
Spring Plunger, Thread Size 3/8 In.-16, Thread Length 5/8 in, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 0.1870 in, Plunger Projection 0.0480 in, Mounting Type Threaded, Body Length 5/8 in, Final Nose Force 21 lb, Initial Nose Force 6 lb, Overall Length 5/8 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Gold, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 20V MAX* 1/2 in. Cordless Impact Wrench (PCC740LA)
- BOJO TOOLS O-Ring Pick Tool " Angled" (ORT2-171-172-XNGL)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (94741QPB113355)
- BON TOOL Bon 14-722 Boots, Overshoe, Size 11 (Pr) (14-722)
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, 3/4, PK5 (52203)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54306X)
- TE-CO Plunger, Hand, SS, 3/8-16, 2.00, PK2 (54202)
- TE-CO Plunger, Ball, SS, #10-32, 33/64, PK5 (52906)
- TE-CO Plunger, Ball, Steel, Zinc, 1/2-13, 3/4, PK5 (52815)
- TE-CO Plunger, Ball, SS, 1/2-13, 3/4, PK5 (52917)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1308)
- Te-Co Spring Plungers