Shop All Spring Plungers
Te-Co
Plunger, Ball, Steel, B/O, #5-40, 1/4, PK5
Mfr # 52822
Zoro # G0841233
product price: $19.29
/pk 5, $3.86/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Force 0.25 Initial, 0.75 Final
- Type With Locking Element
- Thread Size #5-40
- End Force Final (Lb.) 0.75
- Ball Material 440 Stainless Steel
Product Information
- Brand Te-Co
- MFR # 52822
- Zoro # G0841233
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | #5-40 |
Ball Size (In.) | 0.062 |
Body Length (In.) | 1/4 |
Body Width (In.) | #5-40 |
Overall Length | 1/4 in |
Thread Length | 1/4 in |
Body Length | 1/4 in |
Plunger Dia. | 0.0620 in |
Description
Spring Plunger, Thread Size #5-40, Thread Length 1/4 in, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 0.0620 in, Plunger Projection 0.0200 in, Mounting Type Threaded, Body Length 1/4 in, Final Nose Force 0.75 lb, Initial Nose Force 0.25 lb, Overall Length 1/4 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (2856800)
- EAZYPOWER Tee Star Hex Bit, Size T10, 1" (32212/B)
- OSG Carbide End Mill, 404, 3/8 D, 1 Cut L (404-375011)
- WESTWARD Combination Wrench, SAE, 13/16in Size (36A215)
- TE-CO Plunger, Hand W/Out lock, 1/4-20, 1.14, PK2 (54414X)
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, 5/8, PK5 (52405)
- TE-CO Plunger, Ball, SS, #10-32, 33/64, PK5 (52905)
- TE-CO Plunger, Spring, SS, 3/8-16, 1-1/8, PK5 (53209)
- TE-CO Plunger, Ball, Steel, Zinc, 1/4-20, 17/32, PK5 (52806)
- TE-CO Spring Plunger, Blk Oxd, 1/4-20x1 L, PK5 (5210301)
- KIPP Indexing Plungers without collar, Style G, metric (K0343.01412)
- Te-Co Spring Plungers