Shop All Spring Plungers
Te-Co
Plunger, Ball, SS, #4-48, 3/16, PK5
Mfr # 52901
Zoro # G0934954
product price: $20.89
/pk 5, $4.18/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length (In.) 3/16
- Plunger Travel (In.) 0.062
- Force 0.12 Initial, 0.50 Final
- End Force Initial (Lb.) 0.12
- Type With Locking Element
Product Information
- Brand Te-Co
- MFR # 52901
- Zoro # G0934954
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 3/16 |
Ball Size (In.) | 0.062 |
Thread Size | #4-48 |
Body Width (In.) | #4-48 |
Overall Length | 3/16 in |
Plunger Dia. | 0.0620 in |
Thread Length | 3/16 in |
Body Length | 3/16 in |
Description
Spring Plunger, Thread Size #4-48, Thread Length 3/16 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.0620 in, Plunger Projection 0.0200 in, Mounting Type Threaded, Body Length 3/16 in, Final Nose Force 0.5 lb, Initial Nose Force 0.12 lb, Overall Length 3/16 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Bright (Uncoated), Body Material Stainless Steel, Retractable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 7/32x3/8x1/2x2-7/16 (C32483)
- VEGA Torq-Set Acr-R 8 Insert Bit x 1-1/4" - 5 (232TS08IACR-R)
- HUSQVARNA VENTURI - 6-55DC (533281101)
- TEKTON 3/8 Inch Drive x 5/16 in. 6-Point Flare Nut Crowfoot Wrench (WCF15208)
- TE-CO Plunger, Spring W/Out Lock, 5/16-18, 1, PK5 (52008X)
- TE-CO Plunger, Spring W/Out Lock, #6-32, 3/8, PK5 (53508X)
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, PK5 (52602)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54415X)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54202X)
- TE-CO Plunger, Hand W/Out lock, 1/4-20, 1.14, PK2 (54414X)
- TE-CO Plunger, Ball, Steel, Zinc, 5/8-11, 63/64, PK5 (52816)
- Te-Co Spring Plungers