Shop All Spring Plungers
Te-Co
Plunger, Ball, SS, 1/4-20, 17/32, PK5
Mfr # 52909
Zoro # G1467514
original price:
$31.10
21% off
new price: $24.39
/pk 5, $4.88/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Force 3.00 Initial, 7.00 Final
- End Force Final (Lb.) 7.00
- Ball Travel (In.) 0.035
- End Force Initial (Lb.) 3.00
- Spring 302/304 Stainless
Product Information
- Brand Te-Co
- MFR # 52909
- Zoro # G1467514
- Country of Origin United States
- Category Spring Plungers
Dimensions
Ball Size (In.) | 0.125 |
Thread Size | 1/4"-20 |
Body Length (In.) | 17/32 |
Body Width (In.) | 0.250 |
Body Length | 17/32 in |
Body Dia. | 1/4 in |
Thread Length | 17/32 in |
Overall Length | 17/32 in |
Plunger Dia. | 1/8 in |
Description
Spring Plunger, Thread Size 1/4 In.-20, Thread Length 17/32 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 1/8 in, Plunger Projection 0.0350 in, Mounting Type Threaded, Body Length 17/32 in, Final Nose Force 7 lb, Initial Nose Force 3 lb, Overall Length 17/32 in, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Black Oxide, Body Material Stainless Steel, Retractable No, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U80LJ006AA2)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0610CF3)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, M10 x 40mm External Threads, 78mm Handle Diameter (STH-421SS)
- MICRO 100 Engraving Tool (RNC-187-2)
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2 (54313)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 1.13, PK2 (54351)
- TE-CO Spring Plunger, Blk Oxd, 1/4-20x1 L, PK5 (5210301)
- TE-CO Plunger, Spring, Steel, B/O, #6-32, 3/8, PK5 (52002)
- TE-CO Plunger, Ball, Steel, 5/16-18, 37/64, PK5 (52809)
- TE-CO Plunger, Spring W/Out Lock, #10-32, 3/4, PK5 (53204X)
- J.W. WINCO JW Winco GN717-5-M8-BK-ST Indexing Plunger (717-5-M8-BK-ST)
- Te-Co Spring Plungers