Shop All Clamping Kits
Te-Co
Plain Clamp, 2 In, 6 In, 1-1/4 In
Mfr # 30413
Zoro # G2009865
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 1/4 in
- Overall Width 2 in
- Finish - Machining Black Oxide
- Overall Length 6 in
- Slot Size 1-11/16 in
Product Information
- Brand Te-Co
- MFR # 30413
- Zoro # G2009865
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 2 in |
Overall Length | 6 in |
Slot Size | 1-11/16 in |
Details
Item | Fixture Clamp |
Thickness | 1 1/4 in |
Finish - Machining | Black Oxide |
Clamp Type | Plain Clamp |
Features | Case Hardened |
Material - Machining | Steel |
Description
Fixture Clamp, Plain Clamp, Overall Length 6 in, Thickness 1 1/4 in, Slot Size 1-11/16 in, Steel, Features Case Hardened
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6 in L x 24 TPI Bi-Metal RecipSaw Blade, TPI 24, 50 UNT, PK4 (22757OSB624R)
- TESA BROWN & SHARPE Dovetail Extension, 0.75" L x 0.375" W (599-7052)
- GEDORE Spanner Wrench, Lug, 30-32mm (40 30-32)
- BEST WAY TOOLS Best Way Tools Magnetic Screwdriver Set 32 pc (63540)
- TE-CO Plain Clamp, 1-1/12 In, 6 In, 1 In (30411)
- TE-CO Clamping Kit, 9/16, 1/2-13 Stud, 52 Pcs (20401)
- TE-CO Tapped End Clamp, 5/8, 2, 3/8 (30902)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 3-7/8, 7/8, 1/2 (33824)
- TE-CO Edge Clamp, Low, 1-1/2, 5-5/16, 7/8, 1/2 (33825)
- TE-CO Plain Clamp, 1-3/4 In, 8 In, 1-1/8 In (30412)
- HHIP Vertical Flanged Base U-Bar Toggle Clamp 220 lbs Holding Pressure (3900-0336)
- Te-Co Clamping Kits