Shop All Structural Framing System Accessories
Te-Co
M6X1", 10mm, T-Slot Nuts
Mfr # 61402
Zoro # G1711293
product price: $4.79
/ea
Sold in multiples of 5 for $23.95
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 6.00 mm
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. M6 x 1
Product Information
- Brand Te-Co
- MFR # 61402
- Zoro # G1711293
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 6.00 mm |
Barrel Dia. | M6 x 1 |
Barrel Height | 11mm |
Details
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Metric |
Description
M6X1",10mm,T-Slot Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 16 1/2 in L, Not Applicable W, 10 7/8 in H, 6 PK (DS92035CO)
- ORBIS Gray Attached Lid Container, Plastic, 4.48 gal Volume Capacity (FP06 Gray)
- DURHAM MFG Metal Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (HDS-244872-95)
- ECONOCO Grid 4", Hook, Chrome, 96PK (GW/H4)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- TE-CO T-Slot Nut, Blk Oxd Finish, 3/8"-16X.56" (41474)
- TE-CO T-Slot Nut Slot, 3/4"-10X1-1/16" (41422)
- TE-CO Tap Thru T-Slot Nut, 3/4"X13/16" (41418T)
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- TE-CO M10X1.5", 14mm, T-Slot Nuts (61405)
- 80/20 Non-Locking, T-Handle, Clockwise (2933)
- Te-Co Structural Framing System Accessories