Shop All Structural Framing System Accessories
Te-Co
M12X1.75", 14mm, T-Slot Nuts
Mfr # 61406
Zoro # G1710788
product price: $6.29
/ea
Sold in multiples of 5 for $31.45
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 9.00 mm
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. M12 x 1.75
Product Information
- Brand Te-Co
- MFR # 61406
- Zoro # G1710788
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 9.00 mm |
Barrel Dia. | M12 x 1.75 |
Details
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Metric |
Description
M12X1.75",14mm,T-Slot Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 36"Wx30"D (VTTOB-3630)
- PORTER-CABLE Joining Biscuit, 20, Beechwood, Brown (5562)
- TRITON PRODUCTS 1-1/2 In. to 2-3/4 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53130)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Blue (1875-103BL)
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- TE-CO Qrtr Turn T-Slot Nut, 1/2"-13X5.8"/16mm (41453)
- TE-CO T-Slot Nut Slot, 3/4"-10X1-1/16" (41422)
- TE-CO Tap Thru T-Slot Nut, 5/8"X13/16" (41417T)
- TE-CO T-Slot Nut/Stud Kit, 3/4"X1" (20613)
- TE-CO Tap Thru T-Slot Nut, 3/8"-16X.625" (41476T)
- 80/20 Pivot Arm 180 Degree 10 S (4051)
- Te-Co Structural Framing System Accessories