Shop All Leveling Mounts
Te-Co
Leveling Pad, Bltless, 1/2-13, 1-7/8in Base
Mfr # 44402
Zoro # G3063541
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.13 in
- Load Capacity 5000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Boltless
- Base Dia. 1 7/8 in
Product Information
- Brand Te-Co
- MFR # 44402
- Zoro # G3063541
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.13 in |
Thread Size | 1/2"-13 |
Base Dia. | 1 7/8 in |
Details
Item | Leveling Pad |
Load Capacity | 5000 lb |
Leveling Mount Type | Boltless |
Finish | Black Oxide-Coated |
Construction | 12L14 Steel |
Socket Material | 12L14 Steel |
Base Material | 12L14 Steel |
Swivel Angle | 10 Degrees |
Base Shape | Round Base |
Connection Type | Boltless |
Description
Leveling Pad, Leveling Mount Type Boltless, Base Dia. 1.88 in, Height 1.13 in, Load Capacity 5000 lb, Thread Size 1/2 In.-13, Construction 12L14 Steel, Connection Type Boltless, Finish Black Oxide-Coated, Base Material 12L14 Steel, Swivel Angle 10 Degrees , Base Shape Round Base, Base -, Socket Material 12L14 Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 387 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A387X50)
- PHIFER Fiberglass Insect Screening Charcoal 60X100' (3002526)
- CODEL DOORS 36" x 80" Primed White Shaker Exterior Fiberglass Door (3068RHISPSF3PSHK69161DM)
- VESTIL Aluminum Treadplate Corner Guard, 48" (TPCG-48)
- TE-CO Level Pad, Fixed Stud, 5/8-11, 2-1/2in Base (44452)
- TE-CO Level Pad, Fixed Stud, 1/2-13, 1-7/8in Base (44451)
- TE-CO Leveling Pad, Boltless, 3/4-10, 3 in. Base (44404)
- TE-CO Leveling Pad, Bltless, 5/8-11, 2-1/2in Base (44403)
- TE-CO Level Pad, Fixed Stud, 3/8-16, 1-1/4in Base (44450)
- TE-CO Leveling Pad, Bltless, 3/8-16, 1-1/4in Base (44401)
- J.W. WINCO JW Winco GN638-25-M6-46-ST Leveling Feet (638-25-M6-46-ST)
- Te-Co Leveling Feet & Pads