Shop All Leveling Mounts
Te-Co
Level Pad, Fixed Stud, 1/2-13, 1-7/8in Base
Mfr # 44451
Zoro # G1656487
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.13 in
- Load Capacity 5000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Fixed Stud
- Base Dia. 1.88 in
Product Information
- Brand Te-Co
- MFR # 44451
- Zoro # G1656487
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.13 in |
Thread Size | 1/2"-13 |
Base Dia. | 1.88 in |
Bolt Length | 1.97 in |
Details
Item | Leveling Pad |
Load Capacity | 5000 lb |
Leveling Mount Type | Fixed Stud |
Finish | Yellow Zinc-Plated |
Construction | Steel |
Description
Leveling Pad, Leveling Mount Type Fixed Stud, Base Dia. 1.88 in, Height 3.13 in, Load Capacity 5000 lb, Thread Size 1/2 In.-13, Construction 12L14 Steel, Bolt Length 1.97 in, Finish Yellow Zinc-Plated, Base -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (70IB/50 KD)
- S & W Leveling Mount, Boltless, 3/8-16, 2 in Base (BSNYLA2-TEL)
- LCN Aluminum Closer 4011HRH (4011HALRH)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BNYLB36)
- TE-CO Leveling Pad, Bltless, 1/2-13, 1-7/8in Base (44402)
- TE-CO Leveling Pad, Bltless, 1/2-13, 1-7/8in Base (44432)
- TE-CO Leveling Pad, Boltless, 3/4-10, 3 in. Base (44434)
- TE-CO Level Pad, Fixed Stud, 3/8-16, 1-1/4in Base (44450)
- TE-CO Leveling Pad, Bltless, 3/8-16, 1-1/4in Base (44401)
- TE-CO Leveling Pad, Bltless, 5/8-11, 2-1/2in Base (44433)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in (SG-011)
- Te-Co Leveling Mounts