Shop All Hoist Rings
Te-Co
Hoist Ring, 1000lb, 3/8-16 Thread Size
Mfr # AK46106
Zoro # G8518553
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series Safety Engineered
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 1,000 lb
Product Information
- Brand Te-Co
- MFR # AK46106
- Zoro # G8518553
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 3/8 in |
Thread Size | 3/8"-16 |
Dimension B | 1 17/64 in |
Dimension C | 23/32 in |
Dimension E | 35/64 in |
Dimension d | 3/8 in |
Dimension a | 7/16 in |
Bail Inside Length | 1 1/4 in |
Bail Inside Width | 1 in |
Overall Width | 1 7/8 in |
Overall Length | 1 7/8 in |
Usable Thread Length | 1/2 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 1,000 lb, Thread Size 3/8 In.-16, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1/2 in, Bail Inside Length 1 1/4 in, Bail Inside Width 1 in, Bail Thickness 3/8 in, Overall Length 1 7/8 in, Overall Width 1 7/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 12 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Cube Truck, 3/4 cu. yd., 600 lb. Cap, Blue (G16-BLX-PGA-4UNN)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW81)
- HARRINGTON Carbon Brush (E2D502P125)
- ZORO SELECT Swivel Plat Castr, Polyurthan, 3 in, 125 lb (1UHN9)
- TE-CO Hoist Ring, 10000lb, 1-8 Thread Size (AK46212)
- ANVIL 69 5 ZP LT/DTY W/NFPA TAP HGR (0500301825)
- ADB HOIST RINGS Hoist Ring, 36-4in, 1085.50 ft.-lb, HDHRM (34402)
- RUD CHAIN Hoist Ring, 180 Pivot, 5500 lb.Load Cap. (8502352)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 2500 lb. WLL (33516)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 1000 lb. WLL (33314)
- RUD CHAIN Hoist Ring, 180 Pvt, 11,000 lb. Load Cap. (8503187)
- Te-Co Hoist Rings