Shop All Hex Nuts
Te-Co
Heavy Jam Nut, 3/8", Alloy Steel, Grade 2, Black Oxide, 15/64 in Ht, 10 PK
Mfr # 42203
Zoro # G703548950
product price: $3.39
/pk 10, $0.34/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Alloy Steel
- Finish Black Oxide
- Hex Height 15/64 in
- Hex Width 15/64 in
- Standards TCMA
Product Information
Dimensions
Thread Size | 3/8" |
Hex Height | 15/64 in |
Hex Width | 15/64 in |
Dia./Thread Size | 3/8" |
Width Across Flats | 1/4 in |
Nut Height | 15/64 in |
Description
Jam Nut, Hex Type Heavy Hex Jam, Finish Black Oxide, Material Grade/Class Grade 2, Material Alloy Steel, Thread Size 3/8 In., Hex Width 15/64 in, Hex Height 15/64 in, Manufacturer Location Globally Sourced, Material Quality Standards TCMA, System of Measurement Inch, Thread Direction Right Hand, Color Black, RoHS Compliant Yes, Thread Type Coarse, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 25 PK (U04114.037.0275)
- ZORO SELECT Anchor Spikes, 3/8 x 8 In L, PK20 (4NFA9)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx2-1/4in, PK5 (U51431.037.0225)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U01000.100.0450)
- TE-CO Heavy Hex Nut, 1/4"-20, Alloy Steel, Grade 2, Black Oxide, 15/64 in Ht, 10 PK (42101)
- TE-CO Jam Nut, 1"-8, Alloy Steel, Black Oxide, 5 PK (42209)
- TE-CO Heavy Hex Nut, 1/2"-13, Alloy Steel, Grade 2, Black Oxide, 31/64 in Ht, 10 PK (42105)
- TE-CO Heavy Hex Nut, 3/4"-10, Alloy Steel, Grade 2, Black Oxide, 47/64 in Ht, 5 PK (42107)
- TE-CO Heavy Hex Nut, 1"-8, Alloy Steel, Grade 2, Black Oxide, 63/64 in Ht, 5 PK (42109)
- TE-CO Heavy Hex Nut, 5/8"-11, Alloy Steel, Grade 2, Black Oxide, 39/64 in Ht, 10 PK (42106)
- L.H. DOTTIE Hex Nut, 1/2"-13, Carbon Steel, Grade 2, Zinc Plated, 0.427 in Ht, 100 PK (HNT12)
- Te-Co Hex Nuts