Shop All Flat Washers
Te-Co
Flat Washer, Fits Bolt Size #6 , Steel Black Oxide Finish, 25 PK
Mfr # 42613
Zoro # G103549014
product price: $4.95
/pk 25, $0.20/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 3/8 in
- Minimum Thickness 0.062 in
- Maximum Thickness 0.094 in
Product Information
- Brand Te-Co
- MFR # 42613
- Zoro # G103549014
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 3/8 in |
Inside Diameter | 0.156 in |
Dimensional Standards | TCMAI standards |
Slot Width | 5/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.062 in |
Maximum Thickness | 0.094 in |
Standards | TCMA |
System of Measurement | Inch |
Temp. (F) | up to 400 Degrees F |
Rockwell Hardness | HR 15-N/90 |
Application | General Purpose, Load Distributing, Spacers |
Type | Flat Washer |
Color | Black |
Thickness Tolerance | +/-1/64 in |
Material Grade/Class | Not Graded |
Maximum Temperature | 400 Degrees F |
For Use With | Studs |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards TCMAI standards, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 3/8 in, Maximum Thickness 0.094 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Black, Maximum Temperature 400 Degrees F, Thickness Tolerance +/-1/64 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.503" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0503)
- STANLEY ENGINEERED FASTENING Thread Repair Kit 1/2-20in. (5528-8)
- ZORO SELECT Clevis Pin, Universal, 0.312x3 In, PK10 (WWG-CLPUZ-013)
- DOUBLE HH 21256 0.75 x 3.87 in. Top Link Pin (145827)
- TE-CO Flat Washer, Fits Bolt Size #8 , Steel Black Oxide Finish, 25 PK (42614)
- TE-CO Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (42666)
- TE-CO Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (42664)
- TE-CO Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (42623)
- TE-CO Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 25 PK (42673)
- TE-CO Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25 PK (42600)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/4"-0.09 , Titanium (0011938)
- Te-Co General Washers