Shop All Flat Washers
Te-Co
Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK
Mfr # 42606
Zoro # G203548948
original price:
$8.99
4% off
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 1 3/8 in
- Minimum Thickness 0.109 in
- Maximum Thickness 0.141 in
Product Information
- Brand Te-Co
- MFR # 42606
- Zoro # G203548948
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 3/8 in |
Inside Diameter | 0.656 in |
Dimensional Standards | TCMAI standards |
Slot Width | 21/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.109 in |
Maximum Thickness | 0.141 in |
Standards | TCMA |
System of Measurement | Inch |
Type | Flat Washer |
Thickness Tolerance | +/-1/64 in |
Rockwell Hardness | HR 15-N/90 |
Application | General Purpose, Load Distributing, Spacers |
Color | Black |
Temp. (F) | up to 400 Degrees F |
Material Grade/Class | Not Graded |
Maximum Temperature | 400 Degrees F |
For Use With | Studs |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards TCMAI standards, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 3/8 in, Maximum Thickness 0.141 in, System of Measurement Inch, Minimum Thickness 0.109 in, Color Black, Maximum Temperature 400 Degrees F, Thickness Tolerance +/-1/64 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.019.0100)
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (1GUB4)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-18x1/4, PK100 (SSKCIA0310025USA-100BX)
- RECOIL Tangless Helical Insert, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 1000 PK (TL05063)
- TE-CO Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 25 PK (42604)
- TE-CO Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25 PK (42602)
- TE-CO Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (42605)
- TE-CO Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 10 PK (42626)
- TE-CO Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25 PK (42620)
- TE-CO Flat Washer, Fits Bolt Size #4 , Stainless Steel Plain Finish, 25 PK (42672)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Copper 25 PK (71845)
- Te-Co General Washers