Shop All Flat Washers
Te-Co
Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish
Mfr # 42602
Zoro # G3392891
product price: $0.19
/ea
Sold in multiples of 10 for $1.90
$1.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size 5/16"
- Outside Diameter 3/4 in
- Minimum Thickness 0.125 in
Product Information
- Brand Te-Co
- MFR # 42602
- Zoro # G3392891
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 3/4 in |
Inside Diameter | 0.344 in |
Dimensional Standards | TCMAI Standard |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.125 in |
Maximum Thickness | 0.125 in |
System of Measurement | Inch |
Application | Clamping |
Color | Black |
Washer Material Grade | Case Hardened |
Rockwell Hardness | 85 to 90 on 15N Scale |
Thickness Tolerance | +/-0.010 in |
Temp. (F) | 400 Degrees |
Type | Flat Washer |
Material Grade/Class | Not Graded |
Minimum Temperature | 400 Degrees F |
Maximum Temperature | 400 Degrees F |
For Use With | Nuts, Studs and Clamps |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards TCMAI Standard, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 3/4 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Color Black, Maximum Temperature 400 Degrees F, Minimum Temperature 400 Degrees F, Pack Size Small Pack, Thickness Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 25 PK (N04100.050.0075)
- ZORO SELECT Standard Crown Cap Nut, #10-24, Steel, Nickel Plated, 13/32 in H, 5000 PK (DNI-10P5-5000P)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, Black Steel Oval Head Phillips Drive, 8 PK (79497)
- ZORO SELECT Oversized Key Stock, 12 in L, 1-1/4 in W, 1-1/4 in H, Carbon Steel (WWG361250125012)
- TE-CO Flat Washer, Fits Bolt Size #1 , Steel Black Oxide Finish, 10 PK (42609)
- TE-CO Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 25 PK (42622)
- TE-CO Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25 PK (42600)
- TE-CO Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 25 PK (42661)
- TE-CO Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 25 PK (42604)
- TE-CO Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (42624)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Aluminum 100 PK (54509)
- Te-Co General Washers