Shop All Flat Washers
Te-Co
Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 25 PK
Mfr # 42661
Zoro # G403548977
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 5/8 in
- Minimum Thickness 0.109 in
- Maximum Thickness 0.141 in
Product Information
- Brand Te-Co
- MFR # 42661
- Zoro # G403548977
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4 in |
Outside Diameter | 5/8 in |
Inside Diameter | 0.281 in |
Dimensional Standards | TCMA |
Slot Width | 9/32 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.109 in |
Maximum Thickness | 0.141 in |
System of Measurement | Inch |
Temp. (F) | up to 750 Degrees F |
Application | General Purpose, Load Distributing, Spacers |
Color | Silver |
Thickness Tolerance | +/-1/64 in |
Rockwell Hardness | B97 |
Material Grade/Class | 18-8 |
Maximum Temperature | 750 Degrees F |
For Use With | Studs |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards TCMA, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 5/8 in, Maximum Thickness 0.141 in, System of Measurement Inch, Minimum Thickness 0.109 in, Color Silver, Maximum Temperature 750 Degrees F, Rockwell Hardness B97, Thickness Tolerance +/-1/64 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 5/16 in, 2-1/2 in, Steel, Black Oxide Hex Hex Drive, 400 PK (3140LB)
- ZORO SELECT Fully Threaded Rod, 10-24, 2 ft, Stainless Steel, 18-8, Plain Finish (56059)
- ALLIED TITANIUM M4-0.70 Socket Head Cap Screw, Plain Titanium, 15 mm Length (0086681)
- ALLIED TITANIUM Grade 5, 3/8"-24 Structural Bolt, Titanium, 2 in L (0005235)
- TE-CO Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 25 PK (426631)
- TE-CO Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 25 PK (42662)
- TE-CO Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (42666)
- TE-CO Flat Washer, Fits Bolt Size #8 , Steel Black Oxide Finish, 25 PK (42614)
- TE-CO Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (4266501)
- TE-CO Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25 PK (42620)
- TE-CO Flat Washer, Fits Bolt Size #4 , Stainless Steel Plain Finish, 25 PK (42672)
- Te-Co General Washers