Shop All Flat Washers
Te-Co
Flat Washer, Fits Bolt Size #1 , Steel Black Oxide Finish, 10 PK
Mfr # 42609
Zoro # G103549090
product price: $12.69
/pk 10, $1.27/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 2 in
- Minimum Thickness 0.172 in
- Maximum Thickness 0.204 in
Product Information
- Brand Te-Co
- MFR # 42609
- Zoro # G103549090
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #1 |
Outside Diameter | 2 in |
Inside Diameter | 1.031 in |
Dimensional Standards | TCMAI standards |
Slot Width | 1 1/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.172 in |
Maximum Thickness | 0.204 in |
Standards | TCMA |
System of Measurement | Inch |
Temp. (F) | up to 400 Degrees F |
Thickness Tolerance | +/-1/64 in |
Application | General Purpose, Load Distributing, Spacers |
Rockwell Hardness | HR 15-N/90 |
Color | Black |
Maximum Temperature | 400 Degrees F |
Material Grade/Class | Not Graded |
For Use With | Studs |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards TCMAI standards, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size #1, Inside Diameter 1.031 in, Outside Diameter 2 in, Maximum Thickness 0.204 in, System of Measurement Inch, Minimum Thickness 0.172 in, Color Black, Maximum Temperature 400 Degrees F, Thickness Tolerance +/-1/64 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 25 PK (M55050.100.0055)
- ZORO SELECT M2-0.40 x 4 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD020040-100P1)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 11/16 in Wd, 3 23/32 in Ht, Hot Dipped Galvanized Steel (U17274.037.0125)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 120 mm L, 25 PK (M04104.120.0120)
- TE-CO Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25 PK (42620)
- TE-CO Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (42624)
- TE-CO Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 25 PK (42622)
- TE-CO Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 25 PK (42601)
- TE-CO Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 25 PK (42660)
- TE-CO Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 25 PK (42604)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9100SS)
- Te-Co Flat Washers