Shop All Flat Washers
Te-Co
Flat Washer, Fits Bolt Size 1 1/8" , Stainless Steel Plain Finish, 10 PK
Mfr # 42670
Zoro # G903549016
product price: $82.75
/pk 10, $8.28/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 1 1/8"
- Outside Diameter 2 1/4 in
- Minimum Thickness 0.203 in
Product Information
- Brand Te-Co
- MFR # 42670
- Zoro # G903549016
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1 1/8" |
Outside Diameter | 2 1/4 in |
Inside Diameter | 1.156 in |
Dimensional Standards | TCMA |
Slot Width | 1 5/32 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.203 in |
Maximum Thickness | 0.235 in |
Standards | TCMA |
System of Measurement | Inch |
Color | Silver |
Type | Flat Washer |
Rockwell Hardness | B97 |
Thickness Tolerance | +/-1/64 in |
Application | General Purpose, Load Distributing, Spacers |
Temp. (F) | up to 750 Degrees F |
Material Grade/Class | 18-8 |
Maximum Temperature | 750 Degrees F |
For Use With | Studs |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards TCMA, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1 1/8 in, Inside Diameter 1.156 in, Outside Diameter 2 1/4 in, Maximum Thickness 0.235 in, System of Measurement Inch, Minimum Thickness 0.203 in, Color Silver, Maximum Temperature 750 Degrees F, Rockwell Hardness B97, Thickness Tolerance +/-1/64 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Eye Bolt 3/4", 10 in Shank, 1-1/2 in ID, Steel, Galvanized (GVEB34X10)
- FOREVERBOLT Not Graded, 3/4"-10 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2 in L, 5 PK (FBHEXB34102P5)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/8 in L, Stainless Steel Body, 100 PK (TFC0604-100)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., .580 in L, 300 Stainless Steel (BTI-CAK1-2520-165/B1)
- TE-CO Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (42664)
- TE-CO Flat Washer, Fits Bolt Size #6 , Steel Black Oxide Finish, 25 PK (42613)
- TE-CO Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 25 PK (42662)
- TE-CO Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 25 PK (42604)
- TE-CO Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25 PK (42600)
- TE-CO Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 25 PK (42603)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9220)
- Te-Co General Washers