Shop All Flange Nuts
Te-Co
Flange Nut, M24-3.00, Steel, Not Graded, Black Oxide, 36 mm Hex Wd, 32 mm Hex Ht
Mfr # 61607
Zoro # G2984484
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Hex Height 32 mm
- Hex Width 36 mm
- Flange Diameter 49 mm
Product Information
- Brand Te-Co
- MFR # 61607
- Zoro # G2984484
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | M24-3.00 |
Hex Height | 32 mm |
Hex Width | 36 mm |
Flange Diameter | 49 mm |
Nut Height | 32 mm |
Dia./Thread Size | M24-3.00 |
Overall Height | 32 mm |
Width Across Flats | 36 mm |
Description
Flange Nut, Material Grade/Class Not Graded, Material Steel, Finish Black Oxide, Thread Size M24-3, Hex Width 36 mm, Hex Height 32 mm, Flange Diameter 49 mm, System of Measurement Metric, Color Black, Flange Thickness 7 mm, Hex Type Flange Nut, Overall Height 32 mm, Pack Size Small Pack, Rockwell Hardness 85-90 Rockwell on 15N Scale, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0100)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 In x2 In L (WWG-CLPZ-231)
- MIDWEST FASTENER 5/8"-11 x 3" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01165)
- MARSON Rivet Nut, #10-24 Thread Size, Aluminum, 100 PK (M47630)
- TE-CO Flange Nut, M10-1.50, Steel, Not Graded, Black Oxide, 17 mm Hex Wd, 13 mm Hex Ht (61603)
- TE-CO Flange Nut, M8-1.25, Steel, Not Graded, Black Oxide, 13 mm Hex Wd, 10 mm Hex Ht (61602)
- TE-CO Flange Nut, M16-2.00, Steel, Not Graded, Black Oxide, 24 mm Hex Wd, 21 mm Hex Ht (61605)
- TE-CO Spherical Flange Nut, 5/8"-11, Steel, Not Graded, Black Oxide, 1-39/64 in Hex Wd, 5/8 in Hex Ht (41906)
- TE-CO Spherical Flange Nut, 1/2"-13, Steel, Not Graded, Black Oxide, 7/8 in Hex Wd, 1/2 in Hex Ht (41905)
- TE-CO Flange Nut, 1/4"-20, Steel, Not Graded, Black Oxide, 1/2 in Hex Wd, 5/16 in Hex Ht (41601)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M6, Steel, Class 8, Zinc Plated (A44200600FL)
- Te-Co Flange Nuts