Shop All Flange Nuts
Te-Co
Flange Nut, 5/16"-18, Steel, Not Graded, Black Oxide, 9/16 in Hex Wd, 3/8 in Hex Ht
Mfr # 41602
Zoro # G2678006
original price:
$2.37
16% off
new price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Hex Height 3/8 in
- Hex Width 9/16 in
- Flange Diameter 3/4 in
Product Information
- Brand Te-Co
- MFR # 41602
- Zoro # G2678006
- Country of Origin United States
- Category Flange Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Height | 3/8 in |
Hex Width | 9/16 in |
Flange Diameter | 3/4 in |
Nut Height | 3/8 in |
Dia./Thread Size | 5/16"-18 |
Overall Height | 3/8 in |
Width Across Flats | 9/16 in |
Description
Flange Nut, Material Grade/Class Not Graded, Material Steel, Finish Black Oxide, Thread Size 5/16 In.-18, Hex Width 9/16 in, Hex Height 3/8 in, Flange Diameter 3/4 in, System of Measurement Inch, Color Black, Flange Thickness 0.125 in, Hex Type Flange Nut, Overall Height 3/8 in, Pack Size Small Pack, Rockwell Hardness 85-90 Rockwell on 15N Scale, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M14, 27 mm Shank, 35 mm ID, Carbon Steel, Self Colored (DIN014)
- ZORO SELECT Class 10.9, M16 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 10 PK (M04100.160.0110)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51460.051.0001)
- ZORO SELECT #6-32 x 1-3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0175)
- TE-CO Flange Nut, 3/4"-10, Steel, Not Graded, Black Oxide, 1-1/4 in Hex Wd, 1 in Hex Ht (41607)
- TE-CO Flange Nut, 3/8"-16, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 1/2 in Hex Ht (41603)
- TE-CO Flange Nut, 5/8"-11, Steel, Not Graded, Black Oxide, 1-1/16 in Hex Wd, 13/16 in Hex Ht (41606)
- TE-CO Flange Nut, 1/2"-13, Steel, Not Graded, Black Oxide, 7/8 in Hex Wd, 11/16 in Hex Ht (41605)
- TE-CO Swivel Flange Nut, 3/4"-10, Steel, Not Graded, Black Oxide, 1-1/4 in Hex Wd, 47/64 in Hex Ht (42006)
- TE-CO Flange Nut, M6-1.00, Steel, Not Graded, Black Oxide, 10 mm Hex Wd, 8 mm Hex Ht (61601)
- Te-Co Flange Nuts