Shop All Double-Ended Rods & Studs
Te-Co
Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 175 mm, Steel, Black Oxide, 2 PK
Mfr # 60654
Zoro # G1716771
product price: $10.15
/pk 2, $5.08/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M16-2mm
- Thread Size B M16-2mm
- Threaded Rod Material Steel
- Thread Length A 47 mm
Product Information
- Brand Te-Co
- MFR # 60654
- Zoro # G1716771
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M16-2mm |
Thread Size B | M16-2mm |
Thread Length A | 47 mm |
Thread Length B | 18 mm |
Length | 175 mm |
Overall Length | 175.00 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
System of Measurement | Metric |
Threaded Rod Finish | Black Oxide |
Thread Pitch | 2mm |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS Wall Anchor, 3-1/2" L, Plastic, 24 PK (MAW35B24)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive (LP158STBK)
- ZORO SELECT Jam Nut, 3/8"-16, Steel, Grade 8, Zinc Plated, 15/64 in Ht, 25 PK (U11362.037.0001)
- PRIME-LINE Carriage Bolts 1/4in-20 X 5-1/2in A307 Grade A Zinc Plated Steel 25PK (9062640)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 1 1/2 in, Steel, Black Oxide, 2 PK (40701)
- TE-CO Double-End Threaded Stud, 1"-8 Thread to 1"-8 Thread, 10 in, Steel, Black Oxide, 2 PK (41113)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 4 1/2 in, Steel, Black Oxide, 2 PK (40807)
- TE-CO Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 50 mm, Steel, Black Oxide, 2 PK (60251)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 4 in, Steel, Black Oxide, 2 PK (40454)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40902)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-24 Thread, 1 ft, Steel, Zinc Plated (LINK31212EZ)
- Te-Co Double-Ended Rods & Studs