Shop All Double-Ended Rods & Studs
Te-Co
Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 125 mm, Steel, Black Oxide, 2 PK
Mfr # 60407
Zoro # G2767457
product price: $6.45
/pk 2, $3.23/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Metric
- Threaded Rod Material Steel
- Thread Coverage Partially
- Threaded Rod Finish Black Oxide
- Thread Length A 35 mm
Product Information
- Brand Te-Co
- MFR # 60407
- Zoro # G2767457
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M10-1.5mm |
Thread Length A | 35 mm |
Thread Size B | M10-1.5mm |
Thread Length B | 35 mm |
Length | 125 mm |
Workable Length | 90mm |
Thread Length Type | Equal |
Overall Length | 125 mm |
Thread Length (A) | 35mm |
Thread Length (B) | 35mm |
Thread Size | M10-1.50 |
Dia./Thread Size | M10-1.50 |
Description
Double-End Threaded Stud, End Type Straight Cut, Material Steel, Material Grade/Class Grade 5, Finish Black Oxide, Wrench Flats No, Overall Length 125 mm, System of Measurement Metric, Thread Length A 35 mm, Thread Length B 35 mm, Thread Size A M10-1.5, Thread Size B M10-1.5, Thread Direction A Right Hand, Thread Direction B Right Hand, Color Black, Minimum Yield Strength 120,000 psi, Rockwell Hardness C27 Min, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 8-32, 2 ft, Stainless Steel, 316, Plain Finish (45574)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 2 in L, 10 PK (50347)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (N04360.025.0150)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.875 in L, Steel Body, 110 PK (350614-0)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 140 mm, Steel, Black Oxide, 2 PK (60456)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 7 in, Steel, Black Oxide, 2 PK (40712)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 6 in, Steel, Black Oxide, 2 PK (40410)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 3 in, Steel, Black Oxide, 2 PK (40804)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 110 mm, Steel, Black Oxide, 2 PK (60406)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 3 in, 18-8 Stainless Steel, Plain (40474)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 3 in, Steel, Black Oxide, 2 PK (40353)
- Te-Co Double-Ended Rods & Studs