Shop All Double-Ended Rods & Studs
Te-Co
Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 5 1/2 in, Steel, Black Oxide
Mfr # 40906
Zoro # G8518185
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Threaded Rod Material Steel
- Threaded Rod Finish Black Oxide
- Thread Size A 3/4"-10
- Thread Size B 3/4"-10
- Yield Strength 120,000 psi
Product Information
- Brand Te-Co
- MFR # 40906
- Zoro # G8518185
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 3/4"-10 |
Thread Size B | 3/4"-10 |
Overall Length | 5 1/2 in |
Thread Length A | 2 in |
Thread Length B | 2 in |
Dia./Thread Size | 3/4"-10 |
Description
Double-End Threaded Stud w/Wrench Flats, End Type Straight Cut, Material Steel, Material Grade/Class Grade 5, Finish Black Oxide, Wrench Flats Yes, Overall Length 5 1/2 in, System of Measurement Inch, Thread Length A 2 in, Thread Length B 2 in, Thread Size A 3/4 In.-10, Thread Size B 3/4 In.-10, Thread Direction A Right Hand, Thread Direction B Right Hand, Color Black, Minimum Yield Strength 120,000 psi, Rockwell Hardness C27 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51030.025.0031)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 30 PK (33152)
- ZORO SELECT Flat Washer, Fits Bolt Size M48 , Steel Zinc Plated Finish, 2 PK (M38130.480.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.125.0001)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 3 in, Steel, Black Oxide, 2 PK (40852)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK (40352)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 7 in, Steel, Black Oxide, 2 PK (40712)
- TE-CO Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 95 mm, Steel, Black Oxide, 2 PK (60254)
- TE-CO Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 125 mm, Steel, Black Oxide (60607)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 4 in, Steel, Black Oxide, 2 PK (40553)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 10 in, 18-8 Stainless Steel, Plain (40983)
- Te-Co Double-Ended Rods & Studs