Shop All Double-Ended Rods & Studs
Te-Co
Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 4 in, Steel, Black Oxide, 2 PK
Mfr # 40903
Zoro # G3494075
product price: $4.49
/pk 2, $2.25/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Coverage Partially
- Thread Size B 3/4"-10
- Thread Length A 1 1/2 in
- Thread Length B 1 1/2 in
- Threaded Rod Material Steel
Product Information
- Brand Te-Co
- MFR # 40903
- Zoro # G3494075
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 3/4"-10 |
Thread Size B | 3/4"-10 |
Thread Length A | 1 1/2 in |
Thread Length B | 1 1/2 in |
Length | 4 in |
Thread Length Type | Equal |
Overall Length | 4" |
Workable Length | 2-1/2" |
Dia./Thread Size | 3/4"-10 |
Description
Double-End Threaded Stud w/Wrench Flats, End Type Straight Cut, Material Steel, Material Grade/Class Grade 5, Finish Black Oxide, Wrench Flats Yes, Overall Length 4 in, System of Measurement Inch, Thread Length A 1 1/2 in, Thread Length B 1 1/2 in, Thread Size A 3/4 In.-10, Thread Size B 3/4 In.-10, Thread Direction A Right Hand, Thread Direction B Right Hand, Color Black, Minimum Yield Strength 120,000 psi, Rockwell Hardness C27 Min, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1/2 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.019.0050)
- ZORO SELECT Oversized Key Stock, 305 mm L, 6 mm W, 6 mm H, Carbon Steel (WWG360606305)
- ZORO SELECT 1/4"-20 x 3-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.025.0350)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 10 PK (534332G1)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 10 in, Steel, Black Oxide, 2 PK (40716)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 9 in, Steel, Black Oxide, 2 PK (40715)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 7 in, Steel, Black Oxide, 2 PK (40712)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 95 mm, Steel, Black Oxide, 2 PK (60404)
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 110 mm, Steel, Black Oxide, 2 PK (60555)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 50 mm, Steel, Black Oxide, 2 PK (60401)
- MIDWEST FASTENER Double-End Threaded Stud, 7/16"-14Thread to7/16"-14Thread, 2 1/2 in, Steel, Zinc Plated, 4 PK (63534)
- Te-Co Double-Ended Rods & Studs