Shop All Knobs
Te-Co
Dog Point Hand Knob Screw, PK 2
Mfr # 31052
Zoro # G103528989
product price: $17.89
/pk 2, $8.95/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thread Size 1/2"-13
- Overall Length 1/4 in
- Overall Height 5 1/16 in
- Standards TCMAI
Product Information
Dimensions
Screw Length | 3 1/4 in |
Thread Size | 1/2"-13 |
Overall Length | 1/4 in |
Overall Height | 5 1/16 in |
Handle Dia. | 1/4 in |
Inside Dia. | 1.06 in |
Base Dia. | 1/4 in |
Details
Color | Black |
Standards | TCMAI |
Item | Dog Point Hand Knob Screw |
Features | Dog Point |
Handle Type | Knob |
Thread Standard | UNC |
Handle Material | Aluminum |
Description
Dog Point Hand Knob Screw, Handle Type Knob, Handle Material Aluminum, Mounting Type External Thread, Thread Size 1/2 In.-13, Thread Standard UNC, Handle Dia. 1/4 in, Base Dia. 1/4 in, Overall Height 5 1/16 in, Screw Length 3 1/4 in, Inside Dia. 1.06 in, Overall Length 1/4 in, Standards TCMAI, Color Black, Features Dog Point, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS SPOT WELD BREAKER V CHISEL (AJA914)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.472 In L, PK10 (SM051)
- ELECTRIDUCT Bi-Metal 4.25" Hole Saw with 3/8" Pilot Bit (TL-HOLESAW-425)
- STARRETT Chrome Rule 1800Mm (C635-1800MM)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31050)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31051)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31032)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31025)
- TE-CO Alum Hand Knob, 3/4"-10 Thru (43325)
- TE-CO Dog Point Knurled Head Screw, PK 2 (43813)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.3A327)
- Te-Co Knobs