Shop All Knobs
Te-Co
Dog Point Hand Knob Screw, PK 2
Mfr # 31050
Zoro # G503528961
product price: $14.25
/pk 2, $7.13/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thread Size 1/2"-13
- Overall Length 1/4 in
- Overall Height 4 1/16 in
- Standards TCMAI
Product Information
Dimensions
Screw Length | 2 1/4 in |
Thread Size | 1/2"-13 |
Overall Length | 1/4 in |
Overall Height | 4 1/16 in |
Handle Dia. | 1/4 in |
Base Dia. | 1/4 in |
Inside Dia. | 1.06 in |
Details
Color | Black |
Standards | TCMAI |
Item | Dog Point Hand Knob Screw |
Thread Standard | UNC |
Handle Material | Aluminum |
Features | Dog Point |
Handle Type | Knob |
Description
Dog Point Hand Knob Screw, Handle Type Knob, Handle Material Aluminum, Mounting Type External Thread, Thread Size 1/2 In.-13, Thread Standard UNC, Handle Dia. 1/4 in, Base Dia. 1/4 in, Overall Height 4 1/16 in, Screw Length 2 1/4 in, Inside Dia. 1.06 in, Overall Length 1/4 in, Standards TCMAI, Color Black, Features Dog Point, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Countersink, 6 FL, 82 Deg, 5/8, HSS, Even (21ML30)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328703)
- SK PROFESSIONAL TOOLS Drive Flex Head 24" Ratchet LP90 1/2 (80310)
- STANLEY DeWalt Carbide Edge Steel Heavy Duty Utility Blade 2-1/2 in. L 50 pc (DWHT11131L)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31051)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31052)
- TE-CO Aluminum Hand Knob, 3/8-16" (43313)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31026)
- TE-CO Dog Point Knurled Head Screw, PK 2 (43805)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31027)
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1"L, HR Phenolic (2830BJ)
- Te-Co Knobs