Shop All Knobs
Te-Co
Dog Point Hand Knob Screw, PK 2
Mfr # 31042
Zoro # G003528966
product price: $13.25
/pk 2, $6.63/ea
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Thread Size 3/8"-16
- Overall Length 3/16 in
- Standards TCMAI
- Overall Height 4 1/16 in
Product Information
Dimensions
Screw Length | 2 3/4 in |
Thread Size | 3/8"-16 |
Overall Length | 3/16 in |
Overall Height | 4 1/16 in |
Inside Dia. | 0.69 in |
Base Dia. | 3/16 in |
Handle Dia. | 3/16 in |
Details
Color | Black |
Standards | TCMAI |
Item | Dog Point Hand Knob Screw |
Handle Type | Knob |
Handle Material | Aluminum |
Features | Dog Point |
Thread Standard | UNC |
Description
Dog Point Hand Knob Screw, Handle Type Knob, Handle Material Aluminum, Mounting Type External Thread, Thread Size 3/8 In.-16, Thread Standard UNC, Handle Dia. 3/16 in, Base Dia. 3/16 in, Overall Height 4 1/16 in, Screw Length 2 3/4 in, Inside Dia. 0.69 in, Overall Length 3/16 in, Standards TCMAI, Color Black, Features Dog Point, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN71)
- MAKITA Makita® XPH12Z 18V LXT Lithium-Ion 1/2" Brushless Cordless Hammer Driver-Drill (Tool Only) (XPH12Z)
- GREENLEE Hand Conduit Bender 3/4 Emt-1 (841FH)
- PROTO 1 1/2 in Drive Impact Socket 3 3/8 in Size, Standard Socket, black oxide (J15054)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31041)
- TE-CO Dog Point Knurled Head Screw, PK 2 (43806)
- TE-CO Aluminum Hand Knob, 3/8-16" (43313)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31025)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31050)
- TE-CO Dog Point Knurled Head Screw, PK 2 (43805)
- J.W. WINCO GN6336.4-SG-50-M10-55 Star Knob (6336.4-SG-50-M10-55)
- Te-Co Hand Knobs and Wheels