Shop All Knobs
Te-Co
Dog Point Hand Knob Screw, PK 2
Mfr # 31032
Zoro # G603528991
product price: $9.59
/pk 2, $4.80/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thread Size 5/16"-18
- Overall Length 5/32 in
- Standards TCMAI
- Overall Height 3 3/8 in
Product Information
Dimensions
Screw Length | 2 1/4 in |
Thread Size | 5/16"-18 |
Overall Length | 5/32 in |
Overall Height | 3 3/8 in |
Handle Dia. | 5/32 in |
Base Dia. | 5/32 in |
Inside Dia. | 0.59 in |
Details
Color | Black |
Standards | TCMAI |
Item | Dog Point Hand Knob Screw |
Thread Standard | UNC |
Handle Material | Aluminum |
Features | Dog Point |
Handle Type | Knob |
Description
Dog Point Hand Knob Screw, Handle Type Knob, Handle Material Aluminum, Mounting Type External Thread, Thread Size 5/16 In.-18, Thread Standard UNC, Handle Dia. 5/32 in, Base Dia. 5/32 in, Overall Height 3 3/8 in, Screw Length 2 1/4 in, Inside Dia. 0.59 in, Overall Length 5/32 in, Standards TCMAI, Color Black, Features Dog Point, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN S2000 Rolling Tool Cabinet, 5 Drawer, Black/Red, Steel, 26 in W x 18 in D x 34 in H (CMST98264RB)
- PROTO Satin Metric Service Wrench 40 mm (J3540M)
- WARWOOD TOOL 6 lb Track Adze, 34 Hickory Safety Grip Handle (1202)
- DRILL AMERICA 5/8"-60 HSS 4 Flute Machine Countersink (DEWMSK5/8-60)
- TE-CO Aluminum Hand Knob, 3/8-16" (43313)
- TE-CO Alum Hand Knob, 3/4"-10 Thru (43325)
- TE-CO Dog Point Knurled Head Screw, PK 2 (43811)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31041)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31027)
- TE-CO Dog Point Knurled Head Screw, PK 2 (43806)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X45, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4A43X45)
- Te-Co Knobs