Shop All Knobs
Te-Co
Dog Point Hand Knob Screw, PK 2
Mfr # 31027
Zoro # G303528963
product price: $9.59
/pk 2, $4.80/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Thread Size 1/4"-20
- Overall Length 1/8 in
- Overall Height 3 1/4 in
- Standards TCMAI
Product Information
Dimensions
Screw Length | 2 1/4 in |
Thread Size | 1/4"-20 |
Overall Length | 1/8 in |
Overall Height | 3 1/4 in |
Handle Dia. | 1/8 in |
Inside Dia. | 1/2 in |
Base Dia. | 1/8 in |
Details
Color | Black |
Item | Dog Point Hand Knob Screw |
Standards | TCMAI |
Handle Type | Knob |
Handle Material | Aluminum |
Thread Standard | UNC |
Features | Dog Point |
Description
Dog Point Hand Knob Screw, Handle Type Knob, Handle Material Aluminum, Mounting Type External Thread, Thread Size 1/4 In.-20, Thread Standard UNC, Handle Dia. 1/8 in, Base Dia. 1/8 in, Overall Height 3 1/4 in, Screw Length 2 1/4 in, Inside Dia. 1/2 in, Overall Length 1/8 in, Standards TCMAI, Color Black, Features Dog Point, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (53YT62)
- DRILL AMERICA m48x3 Carbon Steel Hex Die (DWTSMH48X3)
- DEWALT 7/16" x 10" x 12" SDS+ Hammer Bit (DW5435)
- STANLEY Jacketed Fiberglass Blacksmith Hammer – 2.5 lbs. (56-218)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31025)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31026)
- TE-CO Dog Point Knurled Head Screw, PK 2 (43811)
- TE-CO Dog Point Knurled Head Screw, PK 2 (43813)
- TE-CO Dog Point Knurled Head Screw, PK 2 (43806)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31051)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (98033)
- Te-Co Knobs