Shop All Knobs
Te-Co
Dog Point Hand Knob Screw, PK 2
Mfr # 31025
Zoro # G903528974
product price: $8.89
/pk 2, $4.45/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thread Size 1/4"-20
- Overall Length 1/8 in
- Overall Height 2 1/4 in
- Standards TCMAI
Product Information
Dimensions
Screw Length | 1 1/4 in |
Thread Size | 1/4"-20 |
Overall Length | 1/8 in |
Overall Height | 2 1/4 in |
Inside Dia. | 1/2 in |
Handle Dia. | 1/8 in |
Base Dia. | 1/8 in |
Details
Color | Black |
Standards | TCMAI |
Item | Dog Point Hand Knob Screw |
Thread Standard | UNC |
Handle Type | Knob |
Features | Dog Point |
Handle Material | Aluminum |
Description
Dog Point Hand Knob Screw, Handle Type Knob, Handle Material Aluminum, Mounting Type External Thread, Thread Size 1/4 In.-20, Thread Standard UNC, Handle Dia. 1/8 in, Base Dia. 1/8 in, Overall Height 2 1/4 in, Screw Length 1 1/4 in, Inside Dia. 1/2 in, Overall Length 1/8 in, Standards TCMAI, Color Black, Features Dog Point, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL Folding Box Cutter with Belt Clip, Easy Release Button, Quick Change & Lock-Back Design - Black (UK752)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-5PK)
- GRIP-ON 5 Piece General Service Set, Straight, Curved Long Nose Locking Pliers (BK-SET5-89)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-13 UNC 2A (361140010)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31026)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31027)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31050)
- TE-CO Dog Point Knurled Head Screw, PK 2 (43806)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31052)
- TE-CO Dog Point Knurled Head Screw, PK 2 (43813)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M6 Thread Size, 1-3/4" Dia., Plastic (GNH4-HEX5S3A---)
- Te-Co Hand Knobs and Wheels