Shop All Clamping Kits
Te-Co
Clamping Kit, 9/16, 1/2-13 Stud, 52 Pcs
Mfr # 20401
Zoro # G0871534
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Machinist
- Number of Pieces 54
- For Use With 1/2"-13 Stud Size
- Application Workholding During Machining
- T-Slots 9/16
Product Information
- Brand Te-Co
- MFR # 20401
- Zoro # G0871534
- Country of Origin United States
- Category Clamping Kits
Dimensions
Slot Size | 9/16 in |
Details
Item | Clamping Kit |
Type | Machinist |
Number of Pieces | 54 |
For Use With | 1/2"-13 Stud Size |
Application | Workholding During Machining |
T-Slots | 9/16 |
Includes | (24) Studs: (4) Each of English Kits 3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long, (4) Coupling Nuts, (6) Flange Nuts, (6) Serrated End Clamps, (6) Step Blocks, (6) T-Slot Nuts, Holder, T-Slot Cleaner |
Description
Clamping Kit, Machinist, Number of Pieces 54, Slot Size 9/16 in, For Use With 1/2 In.-13 Stud Size, Includes (24) Studs: (4) Each of English Kits 3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long, (4) Coupling Nuts, (6) Flange Nuts, (6) Serrated End Clamps, (6) Step Blocks, (6) T-Slot Nuts, Holder, T-Slot Cleaner, Application Workholding During Machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Wheelbarrow Handle, 54", 1-3/8" x 1-3/4" (66542GRA)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H2016DV)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT263M + XSS02Z)
- GREENLEE Greenlee Square Punch 1.77/45Mm (60287)
- TE-CO Clamping Kit, 5/8, 1/2-13 Stud, 52 Pcs (20402)
- TE-CO Edge Clamp, Low, 1-1/2, 3-7/8, 7/8, 1/2 (33823)
- TE-CO Plain Clamp, 1 In, 2-1/2 In, 1/2 In (30401)
- TE-CO Serrated End Clamp, 1 In, 4 In, 5/8 In (30502)
- TE-CO Serrated End Clamp, 1-1/4 In, 6 In, 7/8 In (30506)
- TE-CO Plain Clamp, 2 In, 6 In, 1-1/4 In (30413)
- BESSEY Hold Down Machine Clamp, 1-1/4 in. W (376S)
- Te-Co Machining Clamps & Accessories