Shop All Detent, Lock, Pop And Plunger Pins
Te-Co
Ball Plunger, PK 10
Mfr # 69225X01
Zoro # G703528037
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Dia. 5.00 mm
- Thread Size M8x1.25
- Thread-Locking Element Included No
- Nose Shape Ball
- Thread Pitch 1.25 mm
Product Information
- Brand Te-Co
- MFR # 69225X01
- Zoro # G703528037
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Plunger Dia. | 5.00 mm |
Thread Size | M8x1.25 |
Ring Dia. | No |
Body Length | 18.00 mm |
Plunger Width | 3.00 mm |
Overall Length | 19.50 mm |
Details
Item | Ball Plunger |
Thread-Locking Element Included | No |
Nose Shape | Ball |
Thread Pitch | 1.25 mm |
Body Finish | Black Oxide |
Body Material | Steel |
Thread | Fully Threaded |
With Locking Plunger | No |
Initial Nose Force | 47 N |
Retractable | No |
Final Nose Force | 73 N |
With Flange | No |
Plunger Material | Steel |
Plunger Projection | 1.50 mm |
Description
Ball Plunger, Thread Size M8x1.25, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 5.00 mm, Plunger Projection 1.50 mm, With Locking Plunger No, Body Length 18.00 mm, Final Nose Force 73 N, Initial Nose Force 47 N, Overall Length 19.50 mm, Plunger Width 3.00 mm, Ring Dia. No, Thread Pitch 1.25 mm, With Flange No, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Ratcheting Cable Cutter, Up to 750 MCM (GRC-750)
- ECLIPSE TOOLS Nutdriver Set, 7pcs (902-552)
- WILTON C-Clamp, 2", Steel, Light Duty, 875 lb., Body Color: Gray (54)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62052)
- TE-CO Ball Plunger, PK 10 (69011X01)
- TE-CO Ball Plunger, PK 10 (69206X01)
- TE-CO SS Knld Knob Plgr, No Lck, 1/2"-13, PK2 (54504)
- TE-CO Ball Plunger, PK 10 (69205X01)
- TE-CO Stl Stby L Hand Plgr Non Lk 5/8"-11, PK2 (54363)
- TE-CO Ball Plunger, PK 10 (69204X01)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 1-1/2, 1/2, SS (GL8X1500B----X0)
- Te-Co Detent, Lock, Pop And Plunger Pins