Te-Co

Alum Hand Knob, 3/4"-10 Thru


product price: $8.85
/ea
Sold in multiples of 2 for $17.70

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Base Dia. (In.) 1.25
  • Diameter 3"
  • Length 1-3/4"
  • Material Aluminum
  • Thread Size 3/4-10
See all product information

Product Information

  • Brand Te-Co
  • MFR # 43325
  • Zoro # G1707540
  • Country of Origin United States
  • Category Knobs

Dimensions

Base Dia. (In.) 1.25
Diameter 3"
Length 1-3/4"
Thread Size 3/4-10

Details

Material Aluminum
Item T-Slot Bolt,4140 Steel,1/2"-13 x 4"

Description

T-Slot Bolt,4140 Steel,1/2 In.-13 x 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.