TDI Brands TDI460753BLK Black Deluxe Metal Bird Bath Base
Mfr # TDI460753BLK
Zoro # G003682019
Product Information
- Brand Tdi Brands
- MFR # TDI460753BLK
- Zoro # G003682019
- UPC # 813269018569
- Country of Origin Unknown
- Category Bird Baths & Feeders
Description
We provide the most extensive collection of wild bird, pets and outdoor products and gifts throughout the United States.
This Fiber Clay Birdbath bowl is unlike anything you have ever seen!Because it is constructed of clay with plastic and fiber mixed in, you will be pleasantly surprised to find this bowl is actually lightweight and durable.Impact and shatter-resistant.Although it is recommended to cover in the winter, birdbath fares well in extreme temperatures and can also accommodate heaters.Smooth gloss finish on bowl provides UV protection as well as easy clean-up and reduce staining. Add elegance and function to any garden with ease. The perfect gift for the bird lover on your list! Tierra Garden is an importer, designer and manufacturer of distinctive garden products that has developed a reputation for quality products and a broad selection of unique garden hard goods.
Black Deluxe Metal Birdbath Base
Features- Black Deluxe Metal Bird Bath Base
- Made from high quality material
- Easy to use
- Color: Black
- Dimension: 24" H x 21" W x 21" D
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Magnum Gatorline Round Trimmer Line, .170" by 91', 1Lb Donut (22-370)
- SEYMOUR MIDWEST Snow Shovel, 30" Steel (96806)
- ZORO SELECT Water Hose, Inside Dia. 5/8", L 50 ft., GHT (442F17)
- LANDSCAPERS SELECT Sprinkler Osc Turbo Alu 4100Sf (YM18051)
- AUDUBON PARK Suet Basket Feeder (12331)
- WOODLINK WoodLink WLTUBE22 22 in. Yellow Finch Feeder - metal (24575)
- REINCARNATION 1 qt ScrewOn Poultry Waterer Base Purple (RE1835977)
- ASPECTS Aspects ASPECTS449 Auto Tray Quick Clean Seed Tray (ASPECTS449)
- PERKY-PET BIRD FEEDER BLK/BLU 8LB (BDH00348)
- NORTH STATES INDUSTRIES North States 9063 Hopper Bird Feeder, 8 lb Food, Plastic, Green (9063M)
- GIFT ESSENTIALS Gift Essentials GEBLUEG520 Hummingbird Red Flower Feeder (GEBLUEG520)
- Tdi Brands Bird Baths & Feeders