Shop All LED Light Bulbs
Tcp
LED, 17W, DIM, 50KFL, PAR38, Flood
Mfr # LED17P38D50KFL
Zoro # G2919773
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR38
- Dimmable Yes
- Light Distribution Flood
- Watts 17 W
- Light Technology LED
Product Information
- Brand Tcp
- MFR # LED17P38D50KFL
- Zoro # G2919773
- UPC # 762148256724
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Shape | PAR38 |
Dimmable | Yes |
Light Distribution | Flood |
Watts | 17 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Color Temperature | 5000K |
Description
LED,17W,DIM,50KFL,PAR38,Flood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Traffic Wand, LED, Red (NSP-1632)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX23/835/ECO)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 4000k, 4PinGX24Q (8.5PL-C/T LED/26H-4000 IF 4P 10/1)
- SATCO Bulb, Incandescent, 50W, A19, Medium Base, General Service, 6PK (S5011)
- TCP LED, 5W B11, DIM, 2700K E12, Blunt Tip (LED5E12B1127K)
- TCP LED, 7W MR16 27K GU5.3 NFL High CRI (LED712VMR16927KNFL)
- TCP LED, 17W, DIM, 41KSP HO, PAR38, Spot (LED17HOP38D41KSP)
- TCP LED, 12W, DIM, 41KFL, PAR30, Flood (LED12P30D41KFL)
- TCP LED, 7W MR16 41K GU5.3 FL High CRI (LED712VMR16941KFL)
- TCP LED, 2W 1383 Elevator Lamp, ND 27K BA15S (LED2W1383V2)
- ILC Replacement for Philips 12t8/48-4000 IF 10/1 TAA replacement light bulb lamp (12T8/48-4000 IF 10/1 TAA PHILIPS)
- Tcp LED Light Bulbs