Shop All LED Light Bulbs
Tcp
LED, 17W, DIM, 41KNFL HO, PAR38, Narrow Flood
Mfr # LED17HOP38D41KNFL
Zoro # G2919283
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR38
- Dimmable Yes
- Light Distribution Flood
- Light Technology LED
Product Information
- Brand Tcp
- MFR # LED17HOP38D41KNFL
- Zoro # G2919283
- UPC # 762148025931
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Shape | PAR38 |
Dimmable | Yes |
Light Distribution | Flood |
Light Technology | LED |
Item | Compact LED Bulb |
Description
LED,17W,DIM,41KNFL HO,PAR38,Narrow Flood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Canon Mh7-3035 replacement light bulb lamp (MH7-3035 CANON)
- NITECORE TM39 5200 Lumen 1640 Yard Long Throw Flashlight (TM39)
- ILC Replacement for Burton 0124500 replacement light bulb lamp (0124500 BURTON)
- ILC Replacement for Osram Sylvania 64488 150w Halogen replacement light bulb lamp (64488 150W HALOGEN OSRAM SYLVANIA)
- TCP LED, A19 Nondim 16W 15K Hrs 41K (L16A19N1541K)
- TCP LED, 12W, DIM, 41KFL, PAR30, Flood (LED12P30D41KFL)
- TCP LED, 4W B11, DIM, 2400K E26, Frost, Blunt Tip (LED4E26B1124KF)
- TCP LED, 5W G25, DIM, 2700K E26, Frost, Globe (LED5G25D27KF)
- TCP LED, 17W, DIM, 50KFL, PAR38, Flood (LED17P38D50KFL)
- TCP LED, 4W B11 ND 2700K E12, Frost, Blunt Tip (LED4E12B1127KF)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 12-Pack (LR21404-12PK)
- Tcp LED Light Bulbs