Shop All LED Light Bulbs
Tcp
LED, 17W, DIM, 30KFL HO, PAR38, Flood
Mfr # LED17HOP38D30KFL
Zoro # G2919231
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR38
- Dimmable Yes
- Light Distribution Flood
- Watts 17 W
- Light Technology LED
Product Information
- Brand Tcp
- MFR # LED17HOP38D30KFL
- Zoro # G2919231
- UPC # 762148025429
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Shape | PAR38 |
Dimmable | Yes |
Light Distribution | Flood |
Watts | 17 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Color Temperature | 3000K |
Description
LED,17W,DIM,30KFL HO,PAR38,Flood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Dry-Film HID Capacitor, 14 uF, 300V, Round (30UK09)
- ILC Replacement for Damar F13t5/841/eco replacement light bulb lamp (F13T5/841/ECO DAMAR)
- PROGRESS LIGHTING 5" Metallic Gray Outdoor Wall Cylinder (P5674-82)
- AFX Elena 32-in. LED Undercabinet, White (ELNU32WH)
- TCP LED, 17W, DIM, 41KFL, PAR38, Flood (LED17P38D41KFL)
- TCP LED, 4W B11, DIM, 2700K E26, Blunt Tip (LED4E26B1127K)
- TCP Elite 9W LED, A19, DIM, 15K Hrs 30K (L9A19D1530K)
- TCP LED, 17W, DIM, 41KSP HO, PAR38, Spot (LED17HOP38D41KSP)
- TCP Elite LED, 17W BR40, DIM, 2400K, Flood (LED17BR40D24K)
- TCP Elite LED, 12W BR30, DIM, 3000K, Flood (LED12BR30D30K)
- WESTINGHOUSE Bulb LED 14W 120V A19 3000K Bright White E26 Medium Base, 6PK (5228020)
- Tcp LED Light Bulbs