Shop All LED Light Bulbs
Tcp
LED, 10W R20, DIM, 3000K, Flood
Mfr # LED10R20D30K
Zoro # G2920187
original price:
$8.45
11% off
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Light Distribution Flood
- Watts 10 W
- Light Technology LED
- Wattage Equivalency 3800W HAL
Product Information
- Brand Tcp
- MFR # LED10R20D30K
- Zoro # G2920187
- UPC # 762148247692
- Country of Origin China
- Category LED Light Bulbs
Details
Dimmable | Yes |
Light Distribution | Flood |
Watts | 10 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Color Temperature | 3000K |
Description
LED,10W R20,DIM,3000K,Flood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S6215 replacement light bulb lamp (S6215 SATCO)
- VAXCEL Vilo One Light Wall Light (W0309)
- EATON WIRING DEVICES S752WSP Cleat Socket, 250 V, 660 W, White (S752W-SP)
- SIGNIFY T8 Fluorescent 30Pk (F25T8/TL850/ALTO)
- TCP Elite LED, 12W BR30, DIM, Amber Flood (LED12BR30DAMB)
- TCP LED, 5W B11, DIM, 2700K E12, Frost, Blunt Tip (LED5E12B1127KF)
- TCP Elite LED, 7W MR16 27K GU10 NFL (LED7MR16GU1027KNFL)
- TCP Bulb, Dimmable, LED, A19, 15W, 30K (L15A19D2530K)
- TCP LED, 10W Downlight Retrofit 5/6 Warm DIM (LED10DR56DA)
- TCP LED, 5W S14 ND 3000K E26, Frost, Sign Bulb (LED5E26S1430KF)
- LUXRITE PAR38 LED Light Bulbs 15W (120W Equivalent) 1250LM 3000K Soft White Dimmable E26 Base 6-Pack (LR31616-6PK)
- Tcp LED Light Bulbs