Shop All LED Light Bulbs
Tcp
Elite LED, 7W MR16 27K GU5.3 FL
Mfr # LED712VMR16V27KFL
Zoro # G2917061
original price:
$7.79
6% off
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU5.3)
- Bulb Shape MR16
- Dimmable No
- Watts 7 W
- Light Technology LED
Product Information
- Brand Tcp
- MFR # LED712VMR16V27KFL
- Zoro # G2917061
- UPC # 762148270065
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (GU5.3) |
Bulb Shape | MR16 |
Dimmable | No |
Watts | 7 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Bulb Designation | MR16 |
Color Temperature | 2700K |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
Elite LED,7W MR16 27K GU5.3 FL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Penlight, LED, 49 lm (222)
- WESTINGHOUSE Lamp Halogen T-4 20 Watt (04710)
- GAMA SONIC Plaza Solar RLM Light with Adjustable Gooseneck Arm (119B50044)
- GE LAMPS LED Lamp, PL Horizontal, 3500K Bulb Color (LED9G24Q-H/835)
- TCP LED, 17W, DIM, 35KFL Blk, PAR38, Flood (LED17P38D35KFLB)
- TCP LED, 17W, DIM, 50KFL, PAR38, Flood (LED17P38D50KFL)
- TCP Grn LED, Exit Retro 2 Lamp, 4 Base Adap (20717)
- TCP LED, 2W 1383 Elevator Lamp, ND 27K BA15S (LED2W1383V2)
- TCP LED, 12W, DIM, 30KNFL Par30 SN, Narrow Flood (LED12P30SD30KNFL)
- TCP LED, 10W R20, DIM, 3000K, Flood (LED10R20D30K)
- SIGNIFY LED, 27 W, PAR38, Medium Screw (E26) (27PAR38TrueF 830 F15 DIM 120V-277V 6/1FB)
- Tcp LED Light Bulbs