Shop All Flood & Spot Light Bulbs
Tcp
Elite LED, 17W BR40, DIM, 2700K, Flood
Mfr # LED17BR40D27K
Zoro # G2623168
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Product Information
- Brand Tcp
- MFR # LED17BR40D27K
- Zoro # G2623168
- UPC # 762148247586
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Item | Elite LED,17W BR40,DIM,2700K,Flood |
Wattage Equivalency | 3800W HAL |
Description
Elite LED,17W BR40,DIM,2700K,Flood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 0.7W, T1 Miniature Incandescent Light Bulb (7219-10PK)
- ILC Replacement for Halco Cdl6fr15/940/rtjb/led replacement light bulb lamp (CDL6FR15/940/RTJB/LED HALCO)
- SUNLITE LED PAR30 Short Neck Flood Lght, 9W, 75W Equiv, 850 Lumens, E26, Dimmable, 5000K DayLght, 6PK (40982-SU)
- HALO H7T (H7T)
- TCP Elite LED, 10W BR30 ND 3000K, Flood (LED10BR3030K)
- TCP Elite LED, 9W BR30, DIM, 2700K, Flood (LED9BR30D27K)
- TCP Elite LED, 17W BR40, DIM, 4100K, Flood (LED17BR40D41K)
- TCP Elite LED, 12W BR30, DIM, 4100K, Flood (LED12BR30D41K)
- TCP Elite LED, 12W BR30, DIM, 5000K, Flood (LED12BR30D50K)
- TCP LED, 10W R20, DIM, 2700K, Flood (LED10R20D27K)
- ILB GOLD Bulb, Incandescent R Br R30 Br30, Replacement For Philips, 65Br30/Fl55 130V (65BR30/FL55 130V)
- Tcp Flood & Spot Light Bulbs