Shop All Fluorescent Light Bulbs
This Product is Discontinued
Tcp
42W Full Spiral 4100K Compact Fluoresc (Discontinued)
Mfr # 4894241K
Zoro # G0478969
This Product is Discontinued
Key Features
- Light Technology Fluorescent
- Dimmable No
- Color Temperature 4100K
Product Information
- Brand Tcp
- MFR # 4894241K
- Zoro # G0478969
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Item | Full Spiral Compact Fluorescent |
Dimmable | No |
Color Temperature | 4100K |
Description
Full Spiral Compact Fluorescent, Color Temperature 4100K, Light Technology Fluorescent, Watts 42 W, Dimmable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.