Shop All Chemicals Starting with S
Tci Americas
Span 85,500g
Mfr # S0064-500G
Zoro # G8112601
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 26266-58-0
- Shelf Life 24 mo
- Chemical Container Size 500 g
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
Product Information
- Brand Tci Americas
- MFR # S0064-500G
- Zoro # G8112601
- Country of Origin Japan
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 g |
Details
Item | Span 85 |
CAS Number | 26266-58-0 |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Description
Span 85, CAS Number 26266-58-0, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Fume Hood HEPA Filter, 14 in. Width (ASTM-030)
- AQUAPHOENIX SCIENTIFIC Citric Acid Solution, 30 mL (CA3002-A)
- SP SCIENCEWARE Microscope Slide View Pack, PK10 (F44171-0000)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Write-On, PK4, Mouth: Wide (F11716-0009)
- TCI AMERICAS Silver Sulfadiazine, 5g (S0595-5G)
- TCI AMERICAS Sodium Azide, NaN3,100g (S0489-100G)
- TCI AMERICAS Salicylamide, 25g (S0006-25G)
- TCI AMERICAS Salicylamide, 500g (S0006-500G)
- TCI AMERICAS Silver Sulfadiazine, 25g (S0595-25G)
- SPECTRUM Sodium Metabisulfite, Granular, 12kg (S1334-12KG18)
- SPECTRUM Sdm Hpclrt, Avl Chlrn, Sol, Rgt, 500mL, PK6 (S1315-500MLPL-CS6)
- Tci Americas Chemicals Starting with S