Shop All Chemicals Starting with S
Tci Americas
Silver Sulfadiazine, 5g
Mfr # S0595-5G
Zoro # G8279752
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- Chemical Grade Reagent
- Chemical Formula C10H9AgN4O2S
- Chemical Container Type Bottle
Product Information
- Brand Tci Americas
- MFR # S0595-5G
- Zoro # G8279752
- Country of Origin Japan
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 5 g |
Details
Item | Silver Sulfadiazine |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Chemical Formula | C10H9AgN4O2S |
Chemical Container Type | Bottle |
CAS Number | 22199-08-2 |
Molecular Weight | 357.14 |
Description
Silver Sulfadiazine, CAS Number 22199-08-2, Molecular Weight 357.14, Chemical Formula C10H9AgN4O2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EISCO SCIENTIFIC No Tip Bunsen Burner, Iron, LP Fuel (CH0993LP)
- GENIE Replacement ElasticBands for SI-0513, PK2 (0K-0513-900)
- HYDRION pH Paper Refill, Mikro, pH 0-13, PK5 (3015 10/CS)
- BASCO KOLOR KUT Kolor Kut Modified Water Indicating Paste 6" L x 1.5" W x 1" H (GEN834)
- TCI AMERICAS Sodium Azide, NaN3,100g (S0489-100G)
- TCI AMERICAS Silver Sulfadiazine, 25g (S0595-25G)
- TCI AMERICAS Salicylamide, 25g (S0006-25G)
- TCI AMERICAS Salicylamide, 500g (S0006-500G)
- TCI AMERICAS Span 85,500g (S0064-500G)
- RPI Sodium Thiosulfate, 5 KG (S23060-5000.0)
- RPI Sodium Bicarbonate, 2.5 KG (S22060-2500.0)
- Tci Americas Chemicals Starting with S