Shop All Chemicals Starting with D
Tci Americas
N, n-dimethylacetamide, 500mL
Mfr # D0641-500ML
Zoro # G8082547
product price: $46.25
/ea
$46.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 mL
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Chemical Grade Reagent
- Chemical Formula C4H9NO
Product Information
- Brand Tci Americas
- MFR # D0641-500ML
- Zoro # G8082547
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 500 mL |
Details
Item | N,N-Dimethylacetamide |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Chemical Formula | C4H9NO |
Molecular Weight | F.W. 87.12 |
Chemical Container Material | Clear Glass |
CAS Number | 127-19-5 |
Description
N,n-dimethylacetamide, CAS Number 127-19-5, Molecular Weight F.W. 87.12, Chemical Formula C4H9NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Replacement Acetylene Filter Cartridge (N9301714)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Clear (6FAV5)
- POLYSCIENCE Test Tube Rack, Number of Slots 15 (510-673)
- BRANSON Industrial Strength Cleaner, 32 oz.., PK12 (000-955-114)
- TCI AMERICAS Dodecane, 500mL (D0968-500ML)
- TCI AMERICAS 1-decanol, 500mL (D0031-500ML)
- TCI AMERICAS 2, 4-dinitroaniline, 25g (D0814-25G)
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- RPI D-(+)-Glucose, Anhydrous, 5kg (G32040-5000.0)
- RPI D-(+)-Mannose, 500g (M18000-500.0)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 1 lb. (D1085-1LB30)
- Tci Americas Chemicals Starting with D