Shop All Chemicals Starting with E
Tci Americas
Ethyl Trifluoromethanesulfonate, 25g
Mfr # T1191-25G
Zoro # G8291591
Free Shipping & Returns
$393.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- CAS Number 425-75-2
- Molecular Weight 178.13
- Chemical Container Size 25 g
Product Information
- Brand Tci Americas
- MFR # T1191-25G
- Zoro # G8291591
- Country of Origin Japan
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 25 g |
Details
Description
Ethyl Trifluoromethanesulfonate, CAS Number 425-75-2, Molecular Weight 178.13, Chemical Formula C3H5F3O3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS NASCO Repair Part - Heating Element Kits for DryRod Type 300 Oven (382-1250500)
- HYDRION Test, 0-30,000ppm Hydrogen Peroxide, PK100 (HP-30000)
- LABCHEM CHEMICAL NAOH 0.1N IN MEOH 1L (LC245502)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (ABT-HC-UCBI-0404G-ADA-LH)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- RPI EDTA, 250g, Powder (E57040-250.0)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- ZYMO RESEARCH MBP-Elution Buffer, 20ml (ZP2006-3-20)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM Epitestosterone, 100mg, CAS 481-30-1 (E3287-100MG)
- Tci Americas Chemicals Starting with E