Shop All Chemicals Starting with C
Tci Americas
Chitosan, 25g
Mfr # C2396-25G
Zoro # G7909778
product price: $48.29
/ea
$48.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Formula (C6H11NO4)n
- CAS Number 9012-76-4
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
Product Information
- Brand Tci Americas
- MFR # C2396-25G
- Zoro # G7909778
- Country of Origin Japan
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 25 g |
Details
Item | Chitosan |
Shelf Life | 24 mo |
Chemical Formula | (C6H11NO4)n |
CAS Number | 9012-76-4 |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Description
Chitosan, CAS Number 9012-76-4, Chemical Formula (C6H11NO4)n, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 2000mL, Polypropylene (8ADU8)
- HEATHROW SCIENTIFIC Microscope Slide Box, Poly, 25-Place, Blue (HS120316)
- DIGI-SENSE RTD Connector, White 3-Blade ANSI, PK 5 (18527-87)
- VEE GEE Sibata Glass Beaker, 2000mL (10020-2000)
- TCI AMERICAS Carvedilol, 25g (C2260-25G)
- TCI AMERICAS Chloroform-d, 10g (C0583-10G)
- TCI AMERICAS Chloroform, 500mL (C0819-500ML)
- TCI AMERICAS Cyclohexanone, 500mL (C0489-500ML)
- TCI AMERICAS Cyclopentane, 25mL (C0699-25ML)
- TCI AMERICAS Cyanuric chloride, 500g (C0460-500G)
- RPI Calcium Carbonate, 1kg (C30020-1000.0)
- Tci Americas Chemicals Starting with C