Shop All Chemicals Starting with A
Tci Americas
Ammonium 1-Pyrrolidinecarbodithioate, 25g
Mfr # P0644-25G
Zoro # G8221661
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- CAS Number 5108-96-3
- Shelf Life 24 mo
- Chemical Grade Reagent
- Chemical Formula C5H12N2S2
Product Information
- Brand Tci Americas
- MFR # P0644-25G
- Zoro # G8221661
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Description
Ammonium 1-Pyrrolidinecarbodithioate, CAS Number 5108-96-3, Molecular Weight 164.29, Chemical Formula C5H12N2S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Electrode, 3 Ft Cable, 12 Mm (WD-35805-06)
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35273)
- ZORO SELECT Separatory Funnel, 250mL (H14811-0000)
- ILC Replacement for Thermo Fisher Scientific 9423 390 30331 (9423 390 30331 THERMO FISHER SCIENTIFIC)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI Ammonium Sulfate, 25 KG (A20510-25000.0)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 1L (A11405-1000.0)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- RPI Amoxicillin, Trihydrate, 50g (A40020-50.0)
- Tci Americas Chemicals Starting with A