Shop All Chemicals Starting with M
Tci Americas
2-Mercaptoethanol, 25g
Mfr # M0058-25G
Zoro # G8176067
$27.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 60-24-2
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- Shipping Restrictions UN2966, Thioglycol, 6.1, PG II
- Shelf Life 24 mo
Product Information
- Brand Tci Americas
- MFR # M0058-25G
- Zoro # G8176067
- Country of Origin Japan
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 25 g |
Details
Item | 2-Mercaptoethanol |
CAS Number | 60-24-2 |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Shipping Restrictions | UN2966, Thioglycol, 6.1, PG II |
Shelf Life | 24 mo |
Chemical Formula | C2H6OS |
Molecular Weight | 78.13 |
Chemical Container Type | Bottle |
Description
2-Mercaptoethanol, CAS Number 60-24-2, Molecular Weight 78.13, Chemical Formula C2H6OS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2966, Thioglycol, 6.1, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Wide, 2 Oz, Medium Round, PK48 (GLC-04825)
- SP SCIENCEWARE Graduated Cylinder, 50mL, PP, Translucent (F28454-0000)
- STERLITECH Polycarbonate (PCTE) Membrane Filters, 0.8 Micron, 25mm, PK100 (PCT0825100)
- SYNTHWARE VACUUM DESICCATOR, ID 240mm. (B135424)
- TCI AMERICAS 1-Methoxy-2-Propanol, 25mL (M0126-25ML)
- TCI AMERICAS Methacrylic Acid, 500g (M0079-500G)
- TCI AMERICAS Maleic Acid, 500g (M0006-500G)
- TCI AMERICAS Methyl Methacrylate, 25mL (M0087-25ML)
- TCI AMERICAS 2-Methyltetrahydrofuran, 500mL (M0437-500ML)
- TCI AMERICAS Methyl Methacrylate, 500mL (M0087-500ML)
- RPI Mitomycin C, 10mg (M92010-0.01)
- Tci Americas Chemicals Starting with M